1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK130
Spill Pallet & Platform - Dimensions: 16 ft W x 52 ft
MI ITEM #
08585685
MFR #
PAK130
Price
$3,502.68
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK130
Spill Pallet & Platform - Dimensions: 16 ft W x 52 ft
MI ITEM #
08585685
MFR #
PAK130
Mfr description
PAK130 SPILL BERM GROUND TARP; 52X16FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,502
.68
/each
Add to Cart
Specifications
Dimensions
Dimensions
16 ft W x 52 ft
Length
52 ft
Weight
102 lbs
Width
16 ft
Details
Color
Black
Type
Spill Containment Berm Ground Tarp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items