Motion
PAK213-WOD
Ibc Pallet & Platform - 22 cm H x 88 cm W x 211 cm, 2041 kg Load Capacity
Mi Item #08585694
MFR #PAK213-WOD
Price$856.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 22 cm H x 88 cm W x 211 cm, 2041 kg Load Capacity
Mi Item #08585694
MFR #PAK213-WOD

Mfr description
PAK213-WOD PIG HVY-DTY POLY PALLET; W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.63/each

Specifications

Dimensions

  • Dimensions
    22 cm H x 88 cm W x 211 cm
  • Height
    22 cm
  • Length
    211 cm
  • Weight
    39.9 kg
  • Width
    88 cm

Details

  • Color
    Black
  • Drain
    No Drain
  • Load Capacity
    2041 kg
  • Number of Grates
    1
  • Sump Capacity
    264.17 qt (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)