Motion
PAK574
Spill Pallet & Platform - Polyethylene, 800 lbs Load Capacity, Dimensions: 20.0000 in H x 31.2500 in W x 40.7500 in
MI ITEM #08585719
MFR #PAK574
Price$658.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - Polyethylene, 800 lbs Load Capacity, Dimensions: 20.0000 in H x 31.2500 in W x 40.7500 in
MI ITEM #08585719
MFR #PAK574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$658.90/each

Specifications

Dimensions

  • Dimensions
    20.0000 in H x 31.2500 in W x 40.7500 in
  • Height
    20.0000 in
  • Length
    40.7500 in
  • Weight
    50 lbs
  • Width
    31.2500 in

Details

  • Color
    White
  • Load Capacity
    800 lbs
  • Material
    Polyethylene
  • Type
    Drum Stacker

Overview

Mfr description
PAK574 PIG SNG POLY DRM STACKER;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought