Motion
PAK601-KWO
Ibc Pallet & Platform - 67.5000 in H x 67.5000 in W x 41.2500 in, Polyethylene, 66 gal Sump Capacity, 4500 lbs Load Capacity
Mi Item #08585722
MFR #PAK601-KWO
Price$3,079.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 67.5000 in H x 67.5000 in W x 41.2500 in, Polyethylene, 66 gal Sump Capacity, 4500 lbs Load Capacity
Mi Item #08585722
MFR #PAK601-KWO

Mfr description
PAK601-KWO PIG ROLL TOP SPILL PALT;
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,079.87/each

Specifications

Dimensions

  • Dimensions
    67.5000 in H x 67.5000 in W x 41.2500 in
  • Height
    67.5000 in
  • Length
    41.2500 in
  • Weight
    375 lbs
  • Width
    67.5000 in

Details

  • Color
    Black, Gray
  • Drain
    Optional .75" Drain
  • Load Capacity
    4500 lbs
  • Material
    Polyethylene
  • Sump Capacity
    66 gal (US)
  • Type
    Hardcover Spill Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)