Motion
PAK644
Ibc Pallet & Platform - 4.0000 in H x 51.5000 in W x 51.5000 in, Steel, 35 gal Sump Capacity, 32000 lbs Load Capacity
MI ITEM #08585725
MFR #PAK644
Price$2,536.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 4.0000 in H x 51.5000 in W x 51.5000 in, Steel, 35 gal Sump Capacity, 32000 lbs Load Capacity
MI ITEM #08585725
MFR #PAK644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,536.15/each

Specifications

Dimensions

  • Dimensions
    4.0000 in H x 51.5000 in W x 51.5000 in
  • Height
    4.0000 in
  • Length
    51.5000 in
  • Weight
    238 lbs
  • Width
    51.5000 in

Details

  • Color
    Black
  • Drain
    No Drain
  • Load Capacity
    32000 lbs
  • Material
    Steel
  • Number of Grates
    4
  • Sump Capacity
    35 gal (US)
  • Type
    Modular Spill Deck

Overview

Mfr description
PAK644 PIG STEEL MOD SPILL DECK; 4 DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought