Motion
PAK645
Ibc Pallet & Platform - 4.0000 in H x 25.7500 in W x 51.5000 in, Steel, 17.5 gal Sump Capacity, 16000 lbs Load Capacity
MI ITEM #08585726
MFR #PAK645
Price$1,605.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 4.0000 in H x 25.7500 in W x 51.5000 in, Steel, 17.5 gal Sump Capacity, 16000 lbs Load Capacity
MI ITEM #08585726
MFR #PAK645

Mfr description
PAK645 PIG STEEL MOD SPILL DECK; 2 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,605.02/each

Specifications

Dimensions

  • Dimensions
    4.0000 in H x 25.7500 in W x 51.5000 in
  • Height
    4.0000 in
  • Length
    51.5000 in
  • Weight
    126 lbs
  • Width
    25.7500 in

Details

  • Color
    Black
  • Drain
    No Drain
  • Load Capacity
    16000 lbs
  • Material
    Steel
  • Number of Grates
    2
  • Sump Capacity
    17.5 gal (US)
  • Type
    Modular Spill Deck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)