Motion
PAK718-GR-AWO

NEW PIG CORPORATION
PAK718-GR-AWO

Ibc Pallet & Platform - 74.0000 in H x 67.5000 in W x 41.2500 in, Polyethylene, 66 gal Sump Capacity, 4500 lbs Load Capacity
Mi Item #08585731
MFR #PAK718-GR-AWO
Price$3,017.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
PAK718-GR-AWO

Ibc Pallet & Platform - 74.0000 in H x 67.5000 in W x 41.2500 in, Polyethylene, 66 gal Sump Capacity, 4500 lbs Load Capacity
Mi Item #08585731
MFR #PAK718-GR-AWO

Mfr description
PAK718-GR-AWO PIG ROLL TOP SPILL PALT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,017.63/each

Specifications

Dimensions

  • Dimensions
    74.0000 in H x 67.5000 in W x 41.2500 in
  • Height
    74.0000 in
  • Length
    41.2500 in
  • Weight
    310 lbs
  • Width
    67.5000 in

Details

  • Color
    Gray
  • Drain
    Optional .75" Drain
  • Load Capacity
    4500 lbs
  • Material
    Polyethylene
  • Sump Capacity
    66 gal (US)
  • Type
    Hardcover Spill Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)