1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK724-YW-WOG
Ibc Pallet & Platform - 2.0000 in H x 2.7000 in W x 4.7000 in, 10 gal Sump Capacity
MI ITEM #
08585732
MFR #
PAK724-YW-WOG
Price
$395.65
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK724-YW-WOG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK724-YW-WOG
Ibc Pallet & Platform - 2.0000 in H x 2.7000 in W x 4.7000 in, 10 gal Sump Capacity
MI ITEM #
08585732
MFR #
PAK724-YW-WOG
Mfr description
PAK724-YW-WOG PIG SPILL BERM 2X4FT;
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$395
.65
/each
Add to Cart
Specifications
Dimensions
Dimensions
2.0000 in H x 2.7000 in W x 4.7000 in
Height
2.0000 in
Length
4.7000 in
Weight
9 lbs
Width
2.7000 in
Details
Color
Yellow
Sump Capacity
10 gal (US)
Type
Spill Containment Pad
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items