Motion
PAK902-BWG-KWD

NEW PIG CORPORATION
PAK902-BWG-KWD

Ibc Pallet & Platform - 96.0000 in H x 64.5000 in W x 62.0000 in, Polyethylene, 8000 lbs Load Capacity
MI ITEM #08585739
MFR #PAK902-BWG-KWD
Price$5,328.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
PAK902-BWG-KWD

Ibc Pallet & Platform - 96.0000 in H x 64.5000 in W x 62.0000 in, Polyethylene, 8000 lbs Load Capacity
MI ITEM #08585739
MFR #PAK902-BWG-KWD

Mfr description
PAK902-BWG-KWD PIG IBC ROLL TOP HRDCVR;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,328.07/each

Specifications

Dimensions

  • Depth
    62.0000 in
  • Dimensions
    96.0000 in H x 64.5000 in W x 62.0000 in
  • Height
    96.0000 in
  • Weight
    487 lbs
  • Width
    64.5000 in

Details

  • Drain
    Optional .75" Drain
  • Load Capacity
    8000 lbs
  • Material
    Polyethylene
  • Type
    IBC Tote Roll Top Hardcover Spill Pallet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)