Motion
PAK940-WOD
Ibc Pallet & Platform - 22.0000 in H x 61.6250 in W x 124.6000 in, Polyethylene, 535 gal Sump Capacity, 16000 lbs Load Capacity
Mi Item #08585752
MFR #PAK940-WOD
Price$5,530.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 22.0000 in H x 61.6250 in W x 124.6000 in, Polyethylene, 535 gal Sump Capacity, 16000 lbs Load Capacity
Mi Item #08585752
MFR #PAK940-WOD

Mfr description
PAK940-WOD PIG TWIN POLY IBC CNMT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,530.89/each

Specifications

Dimensions

  • Dimensions
    22.0000 in H x 61.6250 in W x 124.6000 in
  • Height
    22.0000 in
  • Length
    124.6000 in
  • Weight
    630 lbs
  • Width
    61.6250 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    16000 lbs
  • Material
    Polyethylene
  • Sump Capacity
    535 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)