Motion
PAK963-BK
Spill Tray & Drip Pan - 23.5000 in x 44.0000 in x 2.7500 in, Material: LDPE, Absorbent Capacity: 8 gal
MI ITEM #08585756
MFR #PAK963-BK
Price$141.84/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray & Drip Pan - 23.5000 in x 44.0000 in x 2.7500 in, Material: LDPE, Absorbent Capacity: 8 gal
MI ITEM #08585756
MFR #PAK963-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.84/bx

Specifications

Dimensions

  • Dimensions
    23.5000 in x 44.0000 in x 2.7500 in
  • Height
    2.7500 in, 69.85 mm
  • Pan Height
    2.7500 in
  • Pan Length
    44.0000 in
  • Pan Width
    23.5000 in
  • Width
    23.5000 in

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Container Material
    LDPE
  • Type
    Tray

Overview

Mfr description
PAK963-BK UNDER-RACK CNMT TRAY; BLACK 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought