Motion
SGN181-M11
Polypropylene Backing Material
Mi Item #08586040
MFR #SGN181-M11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polypropylene Backing Material
Mi Item #08586040
MFR #SGN181-M11

Mfr description
SGN181-M11 HAZ MATL SHIPPING LABELS;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Backing Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)