Motion
WIP1300
0 - Treated, Polypropylene, Citrus Scent, Number of Wipes: 180
Mi Item #08586822
MFR #WIP1300
Price$153.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Treated, Polypropylene, Citrus Scent, Number of Wipes: 180
Mi Item #08586822
MFR #WIP1300

Mfr description
WIP1300 PIG HAND & SURFACE WPRS;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.40/ca

Specifications

Dimensions

  • Weight
    5.77 lbs
  • Wipe Length
    12.0000 in
  • Wipe Width
    10.0000 in

Details

  • Cleaning Wipe Type
    Pop-Up
  • Color
    Magenta
  • Number of Wipes
    180
  • Scent
    Citrus
  • Style
    Pop-Up
  • Treated Or Dry
    Treated
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)