1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
WIP1404
Industrial & Cleaning Wipe - Wiper: Polypropylene and Cellulose Blend, Solution: Citric Acid and Propylene Glycol Blend
MI ITEM #
08586825
MFR #
WIP1404
Price
$26.59
/pk
Qty
Add to Cart
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
NEW PIG CORPORATION WIP1404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
WIP1404
Industrial & Cleaning Wipe - Wiper: Polypropylene and Cellulose Blend, Solution: Citric Acid and Propylene Glycol Blend
MI ITEM #
08586825
MFR #
WIP1404
Mfr description
WIP1404 PIG MERCURY CLEANUP WPRS;
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.59
/pk
Add to Cart
Specifications
Dimensions
Weight
0.45 lbs
Wipe Length
9.0000 in
Wipe Width
8.5000 in
Details
Color
White
Style
Pop-Up
Wipe Material
Solution: Citric Acid and Propylene Glycol Blend, Wiper: Polypropylene and Cellulose Blend
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items