Motion
WIP171
Industrial & Cleaning Wipe - Dry, Cellulose, Polyester Blend
Mi Item #08586826
MFR #WIP171
Price$212.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Dry, Cellulose, Polyester Blend
Mi Item #08586826
MFR #WIP171

Mfr description
WIP171 PIG LT-DTY SOLVENT WIPER; FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.71/bx

Specifications

Dimensions

  • Weight
    14 lbs
  • Wipe Length
    13.0000 in
  • Wipe Width
    12.0000 in

Details

  • Color
    White
  • Style
    Flat Sheet
  • Treated Or Dry
    Dry
  • Wipe Material
    Cellulose, Polyester Blend
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)