Motion
WIP333
Industrial & Cleaning Wipe - Cellulose, Polyester Blend
Mi Item #08586833
MFR #WIP333
Price$198.39/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Cellulose, Polyester Blend
Mi Item #08586833
MFR #WIP333

Mfr description
WIP333 PIG PR70 HVY-DTY WIPERS; 12X9IN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.39/bx

Specifications

Dimensions

  • Weight
    7.22 lbs
  • Wipe Length
    12.0000 in
  • Wipe Width
    9.0000 in

Details

  • Cleaning Wipe Type
    All-Purpose
  • Color
    Blue
  • Style
    Center-Pull Pop-Up Wipers
  • Wipe Material
    Cellulose, Polyester Blend
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)