Motion
WIP473
Industrial & Cleaning Wipe - Cellulose, Polyester Blend
Mi Item #08586849
MFR #WIP473
Price$302.70/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Cellulose, Polyester Blend
Mi Item #08586849
MFR #WIP473

Mfr description
WIP473 SPUNLACE II WIPERS; 13X12IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.70/ca

Specifications

Dimensions

  • Weight
    17 lbs
  • Wipe Length
    13.0000 in
  • Wipe Width
    12.0000 in

Details

  • Cleaning Wipe Type
    All-Purpose
  • Color
    Blue
  • Style
    Flat Sheet
  • Wipe Material
    Cellulose, Polyester Blend
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)