Specifications
Dimensions
- Weight14.11 lbs
- Wipe Length12.0000 in
- Wipe Width12.0000 in
Details
- Cleaning Wipe TypeAll-Purpose
- ColorWhite
- StyleJumbo Roll
- Treated Or DryTreated
- Wipe MaterialCellulose Blend, Polypropylene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)