Motion
WIP880
0 - Cellulose and Synthetic Fiber Blend, Number of Wipes: 500
Mi Item #08586875
MFR #WIP880
Price$195.63/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Cellulose and Synthetic Fiber Blend, Number of Wipes: 500
Mi Item #08586875
MFR #WIP880

Mfr description
WIP880 PIG X-HVY-DTY MAINT WPRS;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.63/ca

Specifications

Dimensions

  • Weight
    13.5 lbs
  • Wipe Length
    13.0000 in
  • Wipe Width
    12.0000 in

Details

  • Color
    White
  • Number of Wipes
    500
  • Style
    Folded
  • Wipe Material
    Cellulose and Synthetic Fiber Blend
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)