1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUB CITY INC
0230-07362
2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size
MI ITEM #
08587161
MFR #
0230-07362
Your Price
$2,836.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
HUB CITY INC 0230-07362
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB CITY INC
0230-07362
2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size
MI ITEM #
08587161
MFR #
0230-07362
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,836.78
/each
(List
$3,404.13
)
Qty
Add to Cart
Overview
Mfr description
0230-07362 265A 15:1 143TC 1.250" H.O.
Specifications
Center Distance
2.6300 in
Input Type
C-Face Quill
Input Size
0.8750 in
Output Type
Hollow
Output Size
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data