Motion
J4990R-7M

PROTO TOOLS
J4990R-7M

Non-Impact Socket - 7 mm Socket Size, 3/8 in Drive, Hex Bit Type, Full Polish Finish
Mi Item #08587268
MFR #J4990R-7M
Price$138.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990R-7M

Non-Impact Socket - 7 mm Socket Size, 3/8 in Drive, Hex Bit Type, Full Polish Finish
Mi Item #08587268
MFR #J4990R-7M

Mfr description
J4990R7MM 7PC METRIC REMOVAL HEX 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.01/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    7 mm

Details

  • Finish Coating
    Full Polish
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)