Motion
8871080025

FLEXAUST INC
8871080025

Ducting Hose - 8.000 in ID, 25 ft Length, Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip, Thermoplastic Rubber Material, 8.00 psi
Mi Item #08587462
MFR #8871080025
Price$15.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
8871080025

Ducting Hose - 8.000 in ID, 25 ft Length, Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip, Thermoplastic Rubber Material, 8.00 psi
Mi Item #08587462
MFR #8871080025

Mfr description
8871080025 8" X 25' FLEXADUX LCDC
  • Economical choice for leaf and lawn collection & duct cleaning Long flex life
  • Good abrasion & tear resistance
  • Wearstrip offers additional external abrasion & drag resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.98/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.500 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Wall Thickness
    0.032 in
  • Weight
    1.50 lbs/ft

Details

  • Additional Details
    Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip.
  • Application
    Lawn & Leaf Collection
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    2:1
  • Construction
    Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8871080025
  • Negative Pressure
    11.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Sprint Steel Wire & External Polypropylene Wearstrip
  • Series
    Flexadux® TR LCDC
  • Technical Data Sheet
  • Temperature Range
    -30 to 200 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    8.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)