Motion
88711000025

FLEXAUST INC
88711000025

Ducting Hose - 10.000 in ID, 25 ft Length, Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip, Thermoplastic Rubber Material, 4.00 psi
MI ITEM #08587464
MFR #88711000025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
88711000025

Ducting Hose - 10.000 in ID, 25 ft Length, Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip, Thermoplastic Rubber Material, 4.00 psi
MI ITEM #08587464
MFR #88711000025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    10.000 in
  • Length
    25 ft
  • Wall Thickness
    0.032 in
  • Weight
    1.90 lbs/ft

Details

  • Additional Details
    Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip.
  • Application
    Lawn & Leaf Collection
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Medium weight high performance black polypropylene blend hose reinforced with a spring steel wire helix & orange external polypropylene wearstrip
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    88711000025
  • Negative Pressure
    9.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Sprint Steel Wire & External Polypropylene Wearstrip
  • Series
    Flexadux® TR LCDC
  • Technical Data Sheet
  • Temperature Range
    -30 to 200 °F
  • Transported Substance
    Air, Fume, Dust, Materials
  • Working Pressure
    4.00 psi

Overview

Mfr description
88711000025 10" X 25' FLEXADUX LCDC
  • Economical choice for leaf and lawn collection & duct cleaning Long flex life
  • Good abrasion & tear resistance
  • Wearstrip offers additional external abrasion & drag resistance
  • Great moisture & UV resistance
  • Free from plasticizers, halogen & surface oils
  • Smooth interior assures minimal friction loss & efficient air flow
  • Wall Thickness =.032"
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought