Specifications
Dimensions
- Port Size1/4 BSPT
- Weight149 g
Details
- Coil SpecificationsWith power saving circuit (DC only)
- Pilot TypeExternal Pilot
- PressureStandard (0.7 Mpa)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)