Motion
20-CDQ2B80-100DMZ-M9BWL

SMC CORP OF AMERICA
20-CDQ2B80-100DMZ-M9BWL

20-CDQ2B80-100DMZ-M9BWL
Mi Item #08587503
MFR #20-CDQ2B80-100DMZ-M9BWL
Price$247.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2B80-100DMZ-M9BWL

20-CDQ2B80-100DMZ-M9BWL
Mi Item #08587503
MFR #20-CDQ2B80-100DMZ-M9BWL

Mfr description
20-CDQ2B80-100DMZ-M9BWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.37/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)