Motion
26250KEMBW33C4

TIMKEN
26250KEMBW33C4

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, Open
Mi Item #08589338
MFR #26250KEMBW33C4
Price$14,946.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26250KEMBW33C4

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, Open
Mi Item #08589338
MFR #26250KEMBW33C4

Mfr description
26250KEMBW33C4 SPHERICAL ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,946.64/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Outside Diameter  
    410 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)