Motion
26344EMBW33W45AC3

TIMKEN
26344EMBW33W45AC3

Spherical Roller Bearing - 220 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C3
MI ITEM #08589813
MFR #26344EMBW33W45AC3
Price$13,391.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26344EMBW33W45AC3

Spherical Roller Bearing - 220 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C3
MI ITEM #08589813
MFR #26344EMBW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,391.04/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    5.4330 in
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm
  • Weight
    195.69 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    558000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796223691
  • Maximum RPM (Grease)
    640 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    263
  • Static Load Capacity
    733000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796223691

Overview

Mfr description
26344EMBW33W45AC3 SPHERICAL ROLLER
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought