Motion
23332EMBW800C4

TIMKEN
23332EMBW800C4

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #08589854
MFR #23332EMBW800C4
Price$7,971.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23332EMBW800C4

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #08589854
MFR #23332EMBW800C4

Mfr description
23332EMBW800C4 SPHERICAL ROLLER BEARINGS
  • (W800) Bearing has shaker screen modifications: Outer ring has reduced outside diameter tolerance, Inner ring has reduced bore tolerance, and Radial Internal Clearance in upper 2/3 of clearance specified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,971.03/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    5.3543 in
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm
  • Weight
    135.33 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    449000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796238909
  • Maximum RPM (Grease)
    900 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Series
    233
  • Static Load Capacity
    568000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796238909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)