Motion
22238EJW33C3

TIMKEN
22238EJW33C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C3
MI ITEM #08589892
MFR #22238EJW33C3
Your Price$5,065.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22238EJW33C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C3
MI ITEM #08589892
MFR #22238EJW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,065.76/each(List $5,991.14)

Overview

Mfr description
22238EJW33C3 SPHERICAL ROLLER BEARINGS
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    348000 lbf
  • Static Load Capacity
    440000 lbf
  • Maximum RPM (Grease)
    1500 rpm
  • Cage Material
    Steel
  • Bearing Material
    Steel
  • Outer Ring Width
    3.6220 in
  • Fillet Radius
    3.00 mm
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796290297
  • UPC_NO
    087796290297
  • Weight
    76.54 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text