Motion
23234EJW33C3

TIMKEN
23234EJW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
Mi Item #08589985
MFR #23234EJW33C3
Price$6,845.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23234EJW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
Mi Item #08589985
MFR #23234EJW33C3

Mfr description
23234EJW33C3 SPHERICAL ROLLER BEARINGS
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,845.86/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    4.3307 in
  • Outside Diameter  
    310 mm
  • Overall Width  
    110 mm
  • Weight
    78.73 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    373000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796356399
  • Maximum RPM (Grease)
    1100 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    494000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796356399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)