Motion
22344EMBW33W40W45AC3

TIMKEN
22344EMBW33W40W45AC3

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
MI ITEM #08590249
MFR #22344EMBW33W40W45AC3
Price$27,766.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22344EMBW33W40W45AC3

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
MI ITEM #08590249
MFR #22344EMBW33W40W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,766.77/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm
  • Weight
    256.78 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796359949
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796359949

Overview

Mfr description
22344EMBW33W40W45AC3 SPHERICAL ROLLER
  • (W33) Standard lubrication holes and groove in outer ring |(W40) Case carburized rings and rollers |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought