Motion
26250KEMBW33W40IW45AC4

TIMKEN
26250KEMBW33W40IW45AC4

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08590257
MFR #26250KEMBW33W40IW45AC4
Price$18,057.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26250KEMBW33W40IW45AC4

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08590257
MFR #26250KEMBW33W40IW45AC4

Mfr description
26250KEMBW33W40IW45AC4 SPHERICAL ROLLER
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,057.54/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Fillet Radius
    0.12 in
  • Outside Diameter  
    410 mm
  • Overall Width  
    128 mm
  • Weight
    141.95 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    087796360945
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    262
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796360945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)