Motion
FY11 SC020-020

US MOTORS (NIDEC)
FY11 SC020-020

Gateway - Analyzes Temperature & Vibration, For Use With: FY01, Wi-Fi/Ethernet/3G Cellular Connectivity, 115/220 V ac/12-36 V dc Voltage, USA (FCC) Approvals
Mi Item #08591374
MFR #FY11 SC020-020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
FY11 SC020-020

Gateway - Analyzes Temperature & Vibration, For Use With: FY01, Wi-Fi/Ethernet/3G Cellular Connectivity, 115/220 V ac/12-36 V dc Voltage, USA (FCC) Approvals
Mi Item #08591374
MFR #FY11 SC020-020

Mfr description
FY11 SC020-020 GATEWAY 3G CDMA (US ONLY)
  • SNAP connect ready
  • Ubuntu Linux pre-loaded
  • Freescale i.MX 6 featuring ARM® Cortex-A9 architecture (800 MHz)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Usable Range
    100 m

Details

  • Additional Details
    Nidec’s standalone remote condition monitoring platform solution enables monitoring, collecting, visualization and analysis of vibration and temperature data to determine equipment health. This allows asset owners to transition from reactive/preventive maintenance over to predictive maintenance. Defining the ideal time and scope of such maintenance minimizes unexpected equipment failure, reduces operating costs, and extends service life.
  • Application
    Motor, Pump, Compressor, Fan, & Gearboxes
  • CE Mark
    No
  • Connectivity
    Wi-Fi/Ethernet/3G Cellular
  • Description Keyword
    Analyzes Temperature & Vibration
  • IP Rating
    IP21
  • Power Type
    115Vac/220Vac or 12-36Vdc
  • Radio Approvals
    USA (FCC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)