Specifications
Dimensions
- Usable Range100 m
Details
- Additional DetailsNidec’s standalone remote condition monitoring platform solution enables monitoring, collecting, visualization and analysis of vibration and temperature data to determine equipment health. This allows asset owners to transition from reactive/preventive maintenance over to predictive maintenance. Defining the ideal time and scope of such maintenance minimizes unexpected equipment failure, reduces operating costs, and extends service life.
- ApplicationMotor, Pump, Compressor, Fan, & Gearboxes
- CE MarkNo
- ConnectivityWi-Fi/Ethernet
- Description KeywordAnalyzes Temperature & Vibration
- IP RatingIP21
- Power Type115Vac/220Vac or 12-36Vdc
- Radio ApprovalsUSA (FCC)
Overview
Mfr description
FY12 SC020-010 GATEWAY W/O CELL
- SNAP connect ready
- Ubuntu Linux pre-loaded
- Freescale i.MX 6 featuring ARM® Cortex-A9 architecture (800 MHz)
- 4GB NAND Flash
- 512MB DDR3 RAM
- SNAP mesh enabled (2.4GHz, IEEE 802.15.4)
- Wi-Fi networking (2.4GHz, IEEE 802.11 a/b/g/n)
- (Optional) 3G Cellular (CDMA)
- 10/100 Ethernet port
- USB 2.0 Type-A (host)
- USB Micro-B (serial)
- -40°C to +70°C operating temperature (UL certified for +65°C maximum operating temperature)