Specifications
Dimensions
- Bolt Center To Center Length4.6094 in
- Bolt Circle Diameter4.6094 in
- Bore Diameter30 mm
- Housing Width1.2187 in
- Outside Diameter80 mm
- Overall Length5.8125 in
- Overall Width1.9060 in
- Weight2.2 lbs
Details
- Bearing NumberUEL206D1
- Duty TypeIntermediate Duty
- End TypeOpen
- Housing ConstructionSolid
- Housing IDFL206D1
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Lubrication TypeRelubricatable
- Max Rpm4900 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range-40 to 250 ºF
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4400 lbf
- Radial Static Load Capacity2540 lbf
- Replacement BearingUEL206D1
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Type Of BearingBall
Overview
Mfr description
UELFL206D1 BALL BEARING