Motion
AR20-01G-A
Modular Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08591682
MFR #AR20-01G-A
List Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08591682
MFR #AR20-01G-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.55/each for your price

Overview

Mfr description
AR20-01G-A

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-A
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Gauge
    Round type pressure gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.17 kg
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text