Motion
26-8M30-6FS6
26-8M30-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #08591783
MFR #26-8M30-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26-8M30-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #08591783
MFR #26-8M30-6FS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-8M30-6FS6 PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    64.90 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057723481
  • UPC_NO
    00195057723481
  • Finish
    Black Oxide
  • Tooth Style
    HTD 8mm
  • Width
    3.0 in.
  • For Belt Width
    30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text