Motion
DFDKBH/HC140QLC10LE1.1

HYDAC CORP
DFDKBH/HC140QLC10LE1.1

Hydraulic Pressure Filter Assembly - DFDK Series, 10 micron, 13 gpm, 50 L/min, Betamicron, 4568 psi, 315 bar Max, Differential Pressure Indicators, Betamicron Element Material
Mi Item #08592126
MFR #DFDKBH/HC140QLC10LE1.1
Price$5,238.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFDKBH/HC140QLC10LE1.1

Hydraulic Pressure Filter Assembly - DFDK Series, 10 micron, 13 gpm, 50 L/min, Betamicron, 4568 psi, 315 bar Max, Differential Pressure Indicators, Betamicron Element Material
Mi Item #08592126
MFR #DFDKBH/HC140QLC10LE1.1

Mfr description
DFDKBH/HC140QLC10LE1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,238.39/each

Specifications

Dimensions

  • Weight
    37.50 lbs, 17.01 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    10 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    50 L/min, 13 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    DFDK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)