Motion
301815
In-Tank Return Line Filters for Mobile Applications - RFM Series, 661 Size
Mi Item #08592134
MFR #301815
Price$589.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Tank Return Line Filters for Mobile Applications - RFM Series, 661 Size
Mi Item #08592134
MFR #301815

Mfr description
RFM661BMXXA1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.77/each

Specifications

Dimensions

  • Size
    661

Details

  • Filter Type
    Low Pressure Return Line In Tank
  • Max Operating Temperature
    212 °F
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)