Specifications
Details
- Ampere Rating6 A
- MaterialAluminum
- Max Operating Temperature212 °F
- Mounting TypeThreaded Mount
- Product TypeSelector Switches
- TypeReturn Line Static Indicator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)