Motion
311699
RFD950DAOXXA1.1/16(4" SAE/3 1/2" SAE)
Mi Item #08592264
MFR #311699
Price$10,970.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RFD950DAOXXA1.1/16(4" SAE/3 1/2" SAE)
Mi Item #08592264
MFR #311699

Mfr description
RFD950DAOXXA1.1/16(4" SAE/3 1/2" SAE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,970.97/each

Specifications

Dimensions

  • Overall Height
    18.7900 in
  • Overall Width
    25.2000 in
  • Pipe Size
    SAE DN 102
  • Weight
    231.5 lbs

Details

  • Additional Details
    O-Ring seals | Ductile Iron Head | SAE DN flange ports
  • Body Material
    Ductile Iron
  • Flow Rate
    950 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    251 gpm, 950 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)