Motion
311802
RFD330DALXXA1.1/16 (2" SAE/2" NPT)
Mi Item #08592269
MFR #311802
Price$3,604.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RFD330DALXXA1.1/16 (2" SAE/2" NPT)
Mi Item #08592269
MFR #311802

Mfr description
RFD330DALXXA1.1/16 (2" SAE/2" NPT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,604.92/each

Specifications

Dimensions

  • Filter Size
    330
  • Overall Height
    12.2800 in
  • Overall Width
    15.9100 in
  • Pipe Size
    SAE DN 51
  • Weight
    29.6 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Aluminum Head | SAE DN Flange Ports
  • Body Material
    Aluminum
  • Filter Type
    Duplex Return
  • Flow Rate
    330 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)