Motion
312288
RFD1300DAPXXA1.1 (SAE DN 102)
MI ITEM #08592274
MFR #312288
Price$13,496.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RFD1300DAPXXA1.1 (SAE DN 102)
MI ITEM #08592274
MFR #312288

Mfr description
RFD1300DAPXXA1.1 (SAE DN 102)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,496.20/each

Specifications

Dimensions

  • Body Size
    4.0000 in
  • Filter Size
    1300
  • Overall Height
    23.6100 in
  • Overall Width
    25.9800 in
  • Pipe Size
    SAE DN 102
  • Weight
    260.2 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Type
    Duplex Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • For Use With
    HYDAC RFD Series
  • Included Options
    Bypass Valve, O-Ring seals
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)