Motion
317833
VR5C.1/-V
Mi Item #08592354
MFR #317833
Price$227.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR5C.1/-V
Mi Item #08592354
MFR #317833

Mfr description
VR5C.1/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.40/each

Specifications

Details

  • Ampere Rating
    6 A
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Mounting Type
    Threaded Mount
  • Product Type
    Selector Switches
  • Type
    Return Line Static Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)