Motion
DFZBH/HC110QC10D1.0/V-L24-1

HYDAC CORP
DFZBH/HC110QC10D1.0/V-L24-1

High Pressure Modular Stacking Filter - DFZ Series, 110.0000 Size, 10 micron, 10 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #08592360
MFR #DFZBH/HC110QC10D1.0/V-L24-1
Price$1,978.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC110QC10D1.0/V-L24-1

High Pressure Modular Stacking Filter - DFZ Series, 110.0000 Size, 10 micron, 10 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #08592360
MFR #DFZBH/HC110QC10D1.0/V-L24-1

Mfr description
DFZBH/HC110QC10D1.0/V-L24-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.47/each

Specifications

Dimensions

  • Size
    110.0000
  • Weight
    15.00 lbs, 6.80 kg

Details

  • Additional Details
    Indication Type, D = Electric switch and LED light - SPDT, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    18270 psi, 1260 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    10 micron
  • Filter Type
    Modular Stacking
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Steel
  • Indicator Type
    D = Electric Switch And Led Light - Spdt
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    310 bar, 4500 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Stacking
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    DFZ
  • Standards Met
    ANSI/B93.7M-D03, Cetop R35, ANSI/B93.7M-D05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)