Motion
KHB-12SR-1112-09X-A

HYDAC CORP
KHB-12SR-1112-09X-A

Ball Valve - 7250 psi Max, lever Handle
Mi Item #08592617
MFR #KHB-12SR-1112-09X-A
Price$57.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-12SR-1112-09X-A

Ball Valve - 7250 psi Max, lever Handle
Mi Item #08592617
MFR #KHB-12SR-1112-09X-A

Mfr description
KHB-12SR-1112-09X-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.14/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Cutting ring
  • Handle Style
    lever Handle
  • Material
    Steel
  • Maximum Operating Pressure
    7250 psi
  • Product Types
    Ball Valve
  • Series
    KHB
  • Surface Finish
    Zinc Plated
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)