Specifications
Dimensions
- Size12
- Thread Size3/4 in
Details
- Adjustment TypeTool
- Maximum Flow Rate120 L/min, 31.7 gpm
- Maximum Working Pressure420 bar, 6091.6 psi
- Seal MaterialFKM
- TypeCartridge
- Valve Mount TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)