Motion
KHP3K-06-L-1114-14X-A

HYDAC CORP
KHP3K-06-L-1114-14X-A

Ball Valve - Carbon Steel Body
MI ITEM #08592736
MFR #KHP3K-06-L-1114-14X-A
Price$572.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP3K-06-L-1114-14X-A

Ball Valve - Carbon Steel Body
MI ITEM #08592736
MFR #KHP3K-06-L-1114-14X-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$572.44/each

Specifications

Details

  • Body Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    14 °F
  • O Ring Material
    FPM (fluoroelastomer)
  • Product Types
    Diverter Ball Valve
  • Series
    KHB3K
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    Polyacetal
  • Surface Finish
    Zinc Plated
  • Temperature Range
    14 to 176 °F
  • Type
    Diverter Ball Valve

Overview

Mfr description
KHP3K-06-L-1114-14X-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought