Motion
DRV-25-12.X/0

HYDAC CORP
DRV-25-12.X/0

DRV-25-12.X/0
MI ITEM #08593004
MFR #DRV-25-12.X/0
Price$132.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRV-25-12.X/0

DRV-25-12.X/0
MI ITEM #08593004
MFR #DRV-25-12.X/0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.97/each

Specifications

Dimensions

  • Size
    25
  • Thread Size
    1-9/16 in

Details

  • Adjustment Type
    Tool with cap nut
  • Maximum Flow Rate
    300 L/min, 79.252 gpm
  • Maximum Working Pressure
    350 bar, 5076.321 psi
  • Seal Material
    FKM
  • Type
    Throttle check valve
  • Valve Mount Type
    In-Line

Overview

Mfr description
DRV-25-12.X/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought