Specifications
Dimensions
- Size6
- Thread Size3/8 in
Details
- Adjustment TypeTool with cap nut
- Maximum Flow Rate20 L/min, 5.28 gpm
- Maximum Working Pressure350 bar, 5076.32 psi
- Seal MaterialFKM
- TypeThrottle check valve
- Valve Mount TypePipeline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)